Shop All Ducting & Venting
Kaper Ii
Speedi-Boot Torpedo End Register Vent Boot Adj. Hangers SBS-4105 EB 4in X 10in X 5in
Mfr # SBH-4105 EB
Zoro # G608425219
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kaper Ii
- MFR # SBH-4105 EB
- Zoro # G608425219
- UPC # 891812002593
- Country of Origin United States
- Category Ducting & Venting
Description
Speedi-boot torpedo end register vent boot w/ adj. Hangers for hvac duct work, 4 in x 10 in x 5 in speedi-boot is the only innovation in the hvac boot industry in over 40 years. speedi-boot allows you to save time, labor, money, & energy w/one simple installation. speedi-boot reduces installation time from approx. 20 min plus to 2 min or less. studies show that standard hvac boots take more than 20 mins on average to install while speedi-boot eliminates the need to install wood or prefab steel support framing & the need to buy additional materials, set up saws etc. w/one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten w/the pre-attached nail & or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. studies have shown that a simple inch space in your hvac system is equal to a 20 inch hole in the side of your house. speediboot prevents dust & debris contamination in hvac systems during construction, which improves indoor air quality & saves energy. the rigid galvanized frame has predrilled holes for easy grille/register installations; no more sagging registers. the mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. Speediboot also helps meet the energy star guidelines & leed 5.1 & ieq 3.1 credit. Speedi-boot is for remodeling, new construction, do it yourself, residential / commercial hvac projects w/over 150 sizes and styles to choose from for almost any project application. features speedi-boot is assembled in the usa w/domestic and imported parts simple telescoping hanger arms save installation time and labor cost, and that can saves you 20 minutes or more per boot installation speedi-bootsinnovative foam gasket seals air tight at installation that reduces energy loss and saves money
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 48H x 24W (20UA43)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- SCOTCH 3M Filtrete 18 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk (CL21-4)
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- KAPER II Speedi-Boot Torpedo End Register Vent Boot Adj. Hangers SBS-4128 EB 4in X 12in X 8in (SBH-4128 EB)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4105 SB 4in X 10in X 5in (SBH-4105 SB)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4128 SB 4in X 12in X 8in (SBH-4128 SB)
- KAPER II Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-6106 NB 6in X 10in X 6in (SBH-6106 NB)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- GREENSEAM Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 7 in W, 6" L, 6 1/4 in H (GRR7P6PGA26)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- Kaper Ii Ducting & Venting