Shop All Reclosable Bags
Kapak By Ampac
Stand-Up Pouch 8" x 5", 4.5 mil, Clear / Gold, Pk500
Mfr # SP5-801EZ-500
Zoro # G8185003
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4.5 mil
- Width 5 in
- Length 8 in
- Color Clear, Gold
- Bag Material Foil, Polyethylene Terephthalate (PET)
Product Information
- Brand Kapak By Ampac
- MFR # SP5-801EZ-500
- Zoro # G8185003
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 8 in |
Depth | 1 3/8 in |
Overall Length | 8 in |
Details
Thickness | 4.5 mil |
Color | Clear, Gold |
Bag Material | Foil, Polyethylene Terephthalate (PET) |
Item | Stand-Up Pouch |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
USDA Certified Bio-based Products | No |
FDA Compliant | No |
BPI Certified | No |
Recyclable | No |
Package Configuration | Flat Pack |
Compostable | Not Compostable |
Description
Stand-Up Pouch, BPI Certified No, Closure Type Zip Seal, Compostable Not Compostable, FDA Compliant No, Length 8 in, Material Foil, PET, Open/Reclosable Reclosable, Recyclable No, USDA Certified Bio-based Products No, Width 5 in, Color Clear, Gold, Depth 1 3/8 in, Package Configuration Flat Pack, Thickness 4.5 mil, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 (3194)
- BIG ROC TOOLS Big Roc Tools PT200 Butane Pencil Torch; 2 x 12 in. (PT200)
- SAUNDERS 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Black (BOSEPS8HDBLK)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNF1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNY1)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3695)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 5", Clear, 1000/Case (PB3721)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 7", Clear (R57)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- Kapak By Ampac Reclosable Bags