Shop All Reclosable Bags
Kapak By Ampac
Stand-Up Pouch 6" x 4", 4.5 mil, Clear / Gold, Pk500
Mfr # SP4-801EZ-500
Zoro # G8188652
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4.5 mil
- Width 4 in
- Length 6 in
- Color Clear, Gold
- Bag Closure Type Zip Seal
Product Information
- Brand Kapak By Ampac
- MFR # SP4-801EZ-500
- Zoro # G8188652
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Depth | 1 7/32 in |
Overall Length | 6 in |
Details
Thickness | 4.5 mil |
Color | Clear, Gold |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Item | Stand-Up Pouch |
Bag Material | Foil, Polyethylene Terephthalate (PET) |
Compostable | Not Compostable |
USDA Certified Bio-based Products | No |
Package Configuration | Flat Pack |
BPI Certified | No |
Recyclable | No |
FDA Compliant | No |
Description
Stand-Up Pouch, BPI Certified No, Closure Type Zip Seal, Compostable Not Compostable, FDA Compliant No, Length 6 in, Material Foil, PET, Open/Reclosable Reclosable, Recyclable No, USDA Certified Bio-based Products No, Width 4 in, Color Clear, Gold, Depth 1 1/4 in, Package Configuration Flat Pack, Thickness 4.5 mil, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x10x10 in (55NM50)
- BAND-IT Coated Band, 316Ss, 1/2 X 0.015 82.5ft (AE4349)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 5 x 8", PK25 (46058)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (5CNX4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (6GGN6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Pink, Pk1000 (5CXL4)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- PARTNERS BRAND White Block Reclosable 4 Mil Poly Bags, 18" x 24", Clear, 250/Case (PB4014)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", With White Block (4WR810)
- Kapak By Ampac Shipping & Packing Bags