Shop All Reclosable Bags
Kapak By Ampac
Stand-Up Pouch 10-1/2" x 6-1/2", 4.5 mil, Clear / Black, Pk500
Mfr # SP6-803EZ-500
Zoro # G8359924
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4.5 mil
- Width 6 1/2 in
- Length 10 1/2 in
- Color Black, Clear
- Depth 1 7/8 in
Product Information
- Brand Kapak By Ampac
- MFR # SP6-803EZ-500
- Zoro # G8359924
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 6 1/2 in |
Length | 10 1/2 in |
Depth | 1 7/8 in |
Overall Length | 10 1/2 in |
Details
Thickness | 4.5 mil |
Color | Black, Clear |
Bag Closure Type | Zip Seal |
Bag Material | Foil, Polyethylene Terephthalate (PET) |
Bag Item | Reclosable Poly Bag |
Item | Stand-Up Pouch |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
FDA Compliant | No |
Recyclable | No |
BPI Certified | No |
Package Configuration | Flat Pack |
Description
Stand-Up Pouch, BPI Certified No, Closure Type Zip Seal, Compostable Not Compostable, FDA Compliant No, Length 10 1/2 in, Material Foil, PET, Open/Reclosable Reclosable, Recyclable No, USDA Certified Bio-based Products No, Width 6 1/2 in, Color Black, Clear, Depth 1 7/8 in, Package Configuration Flat Pack, Thickness 4.5 mil, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 12", Kraft, 50/Bundle (56EC30)
- ZIPTIE.COM 12 Inch White Pull-Tight Security Seal 100PK (640125)
- MILWAUKEE TOOL CENTER SHEAR BLADE 18GA (ML48-44-0151)
- MARSH Tan Spray Mark Over, Tan (30394)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3910)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 13" x 18", Clear, 250/Case (PB3893)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CPC0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 8"W x 5"L, 2 Mil, Clear, 1000/Pack (PB3634)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", Clear (4R1013)
- PARTNERS BRAND Anti-Static Flat Poly Bags, 36" x 48", 4 Mil, Pink, 75/Case (PBAS1344)
- Kapak By Ampac Shipping & Packing Bags