Shop All Plastic Bags
Kapak By Ampac
9-1/2" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1200
Mfr # 503-24
Zoro # G8431184
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 9-1/2"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Product Information
- Brand Kapak By Ampac
- MFR # 503-24
- Zoro # G8431184
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 9-1/2" |
Depth | 0 |
Size | 9-1/2" x 8" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 8 in, Length 9 1/2 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Rubberbands, Red, PK48 (00699)
- ZORO SELECT Scissors, 8 In, Blk Soft Grip Handle (2WFX2)
- HOUSE OF DOOLITTLE Pad, Desk, Be (HOD155)
- ENCORE PACKAGING Encore Packaging Large Rubber Bands, 1/4inW x 12in Circumference, Crepe, Approximately 55 Bands (EP-4212)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960 (504-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- KAPAK BY AMPAC 8" x 6-1/2" Retort Pouch, 2.50 mil, Silver (602B-1M)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- Kapak By Ampac Plastic Bags