Shop All Plastic Bags
Kapak By Ampac
9-1/2" x 8" Barrier Pouch, 4.50 mil, Clear
Mfr # 503B-1M
Zoro # G8400856
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 9-1/2"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Product Information
- Brand Kapak By Ampac
- MFR # 503B-1M
- Zoro # G8400856
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 9-1/2" |
Depth | 0 |
Size | 9-1/2" x 8" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 8 in, Length 9 1/2 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Toner Cartridge, 2600 Page-Yield, Black (TN660)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 10", Clear (R610)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35610)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960 (504-24)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- R3 Bag Grocery No1 30Lb Kr 1C1S 18401 (7020183)
- Kapak By Ampac Plastic Bags