Shop All Plastic Bags
Kapak By Ampac
9-1/2" x 8" Barrier Pouch, 2.50 mil, Clear
Mfr # 403-24
Zoro # G8463131
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Tear Notches
- Width 8"
- Length 9-1/2"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Kapak By Ampac
- MFR # 403-24
- Zoro # G8463131
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 9-1/2" |
Depth | 0 |
Size | 9-1/2" x 8" |
Details
Item | Barrier Pouch |
Features | Tear Notches |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 2.5 mil, Depth 0, Width 8 in, Length 9 1/2 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Envelope, Top Load, Letter, Cr, PK5 (89540)
- ZORO SELECT Literature Mailers, 15" x 12" x 2", White, 50/Bundle (55VL07)
- AT-A-GLANCE AT-A-GLANCE® Erasable Vertical/Horizontal Wall Planner, 32 x 48, Blue/Red, 2022 (PM32628)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960 (504-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- Kapak By Ampac Shipping & Packing Bags