Shop All Plastic Bags
Kapak By Ampac
8" x 6-1/2" Retort Pouch, 2.50 mil, Silver
Mfr # 602B-1M
Zoro # G7818973
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tear Notches
- Width 6-1/2"
- Color Silver
- Bag Closure Type None
- Thickness 2.50 mil
Product Information
- Brand Kapak By Ampac
- MFR # 602B-1M
- Zoro # G7818973
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 6-1/2" |
Length | 8" |
Depth | 0 |
Size | 8" x 6-1/2" |
Details
Item | Retort Pouch |
Features | Tear Notches |
Color | Silver |
Bag Closure Type | None |
Thickness | 2.50 mil |
Material | Metalized Polyester (METPET/PET) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Retort Pouch |
Bag Material | Metalized Polyester (METPET/PET) |
Package Configuration | Flat Pack |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Metalized Polyester (METPET/PET), Thickness 2.5 mil, Depth 0, Width 6 1/2 in, Length 8 in, Silver, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carpet Shear w/Ring, Curved, Coated Handle, 9-Inch (G718LRC)
- INNOVERA Remanufactured TN336BK High-Yield Toner, 4000 Page-Yield, Black (IVRTN336B)
- XEROX Black Toner Cartridge Premium Remanufactured: C310*C315 (006R04364)
- JUNIOR LEARNING Rainbow Letters (JL196)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- Kapak By Ampac Plastic Bags