Shop All Plastic Bags
Kapak By Ampac
8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear
Mfr # 402B-2M
Zoro # G8183585
product price: $494.99
/pk 2000, $0.25/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tear Notches
- Width 6-1/2"
- Length 8"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Kapak By Ampac
- MFR # 402B-2M
- Zoro # G8183585
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 6-1/2" |
Length | 8" |
Depth | 0 |
Size | 8" x 6-1/2" |
Details
Item | Barrier Pouch |
Features | Tear Notches |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 2.5 mil, Depth 0, Width 6 1/2 in, Length 8 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 8 1/2x11", PK25 (46911)
- KANTEK Black Acrylic and Aluminum 3 x 3 Memo Pad Holder, Black (BA-305)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- ZORO SELECT 10" x 10" Open Poly Bags, 2 mil, Clear (5DGW9)
- Kapak By Ampac Plastic Bags