Shop All Plastic Bags
Kapak By Ampac
6" x 4" Retort Pouch, 4 mil, Gray
Mfr # 400-F3-1MB
Zoro # G7994271
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tear Notches
- Width 4"
- Length 6"
- Color Gray
- Bag Closure Type None
Product Information
- Brand Kapak By Ampac
- MFR # 400-F3-1MB
- Zoro # G7994271
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 6" |
Depth | 0 |
Size | 6" x 4" |
Details
Item | Retort Pouch |
Features | Tear Notches |
Color | Gray |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Foil, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Retort Pouch |
Bag Material | Foil, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Package Configuration | Flat Pack |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Foil, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4 mil, Depth 0, Width 4 in, Length 6 in, Gray, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Gold Color Family, Paint (96972)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- GROTE Split Flex Tubing Spool, Black, 1/2", 100ft (83-8001-S)
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 11x14, PK25 (46114)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402B-2M)
- KAPAK BY AMPAC 8" x 6-1/2" Retort Pouch, 2.50 mil, Silver (602B-1M)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- Kapak By Ampac Plastic Bags