Shop All Plastic Bags
Kapak By Ampac
6" x 4" Barrier Pouch, 2.50 mil, Clear
Mfr # 400-24
Zoro # G7967102
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tear Notches
- Width 4"
- Length 6"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Kapak By Ampac
- MFR # 400-24
- Zoro # G7967102
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 6" |
Depth | 0 |
Size | 6" x 4" |
Details
Item | Barrier Pouch |
Features | Tear Notches |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 2.5 mil, Depth 0, Width 4 in, Length 6 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Navy Blue Desk Folder, A-Z (89282)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Aq (BL407LSA)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Yellow (T822XL420S)
- C-LINE PRODUCTS C-Line 80911 Vinyl Shop Seal Ticket Holders Top-Load Letter Clear 50/box (80911)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960 (504-24)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- KAPAK BY AMPAC 8" x 6-1/2" Retort Pouch, 2.50 mil, Silver (602B-1M)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- ZORO SELECT 5" x 4" Open Poly Bags, 1 mil, Clear, PK 5000 (5DRE9)
- Kapak By Ampac Plastic Bags