Shop All Plastic Bags
Kapak By Ampac
16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear
Mfr # 506B-500
Zoro # G8293363
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Length 16"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Product Information
- Brand Kapak By Ampac
- MFR # 506B-500
- Zoro # G8293363
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 9-1/2" |
Length | 16" |
Depth | 0 |
Size | 16" x 9-1/2" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 9 1/2 in, Length 16 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 16" x 16", Kraft, 50 /Bundle (56EC36)
- GEN BAG, GRCRY, PPR, HD, 500, KFT (GX10500)
- TREND Letter, Upper/Lowercase Combo, Black, PK182 (T79901)
- AVERY Mini Durable View Binder, 1", Blue (23014)
- KAPAK BY AMPAC 8" x 6-1/2" Retort Pouch, 2.50 mil, Silver (602B-1M)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402B-2M)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- Kapak By Ampac Shipping & Packing Bags