Shop All Plastic Bags
Kapak By Ampac
16" x 9-1/2" Barrier Pouch, 2.50 mil, Clear
Mfr # 406-24
Zoro # G7906281
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tear Notches
- Length 16"
- Color Clear
- Bag Closure Type None
- Thickness 2.50 mil
Product Information
- Brand Kapak By Ampac
- MFR # 406-24
- Zoro # G7906281
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 9-1/2" |
Length | 16" |
Depth | 0 |
Size | 16" x 9-1/2" |
Details
Item | Barrier Pouch |
Features | Tear Notches |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 2.5 to 3 mil |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 2.5 mil, Depth 0, Width 9 1/2 in, Length 16 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- INDUSTRIAL PRESS Machining Reference Book, Pocket Companion, English, Bound, Soft Cover, Publisher: Industrial Press (9780831144319)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Black Frame (2028K)
- C-LINE PRODUCTS Sheet Protector, Top, PK200 (62067)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402B-2M)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960 (504-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- ZORO SELECT 6" x 4" Open Poly Bags, 1 mil, Clear (5DRF0)
- Kapak By Ampac Plastic Bags