Shop All Plastic Bags
Kapak By Ampac
12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000
Mfr # 504B-1M
Zoro # G7857184
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Product Information
- Brand Kapak By Ampac
- MFR # 504B-1M
- Zoro # G7857184
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 12" |
Depth | 0 |
Size | 12" x 8" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Barrier Pouch |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 8 in, Length 12 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 304 Stainless Steel, 1.1/4"X0.044"X100Ft (FTA9311317000E)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- SCOTCH 3M™ 821 Label Protection Tape, 2.5 Mil, 4" x 72 yds., Pink, 8/Case (T994821)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYC7)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- KAPAK BY AMPAC 8" x 6-1/2" Retort Pouch, 2.50 mil, Silver (602B-1M)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- ZORO SELECT 9" x 12" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK51)
- Kapak By Ampac Shipping & Packing Bags