Shop All Plastic Bags
Kapak By Ampac
12" x 8" Barrier Pouch, 2.50 mil, Clear, PK 2000
Mfr # 404B-2M
Zoro # G8393691
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tear Notches
- Width 8"
- Length 12"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Kapak By Ampac
- MFR # 404B-2M
- Zoro # G8393691
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 12" |
Depth | 0 |
Size | 12" x 8" |
Details
Item | Barrier Pouch |
Features | Tear Notches |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Barrier Pouch |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Package Configuration | Flat Pack |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 2.5 mil, Depth 0, Width 8 in, Length 12 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- BOSTITCH Staples, 1/4 In. Leg, PK1200 (BOSSTCR75XHC1M)
- POLY-AMERICA Poly-America 03512H 12 x 400 Ft. .0035 Mil High Density Painters Poly Film (5320023)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96823)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402B-2M)
- KAPAK BY AMPAC 8" x 6-1/2" Retort Pouch, 2.50 mil, Silver (602B-1M)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- PARTNERS BRAND 15" x 18" Flat Poly Bags, 2 mil, Green, PK 1000 (PB572G)
- Kapak By Ampac Plastic Bags