Shop All Plastic Bags
Kapak By Ampac
12" x 10" Barrier Pouch, 4.50 mil, Clear
Mfr # 505B-1M
Zoro # G7948306
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Product Information
- Brand Kapak By Ampac
- MFR # 505B-1M
- Zoro # G7948306
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Depth | 0 |
Size | 12" x 10" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 10 in, Length 12 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12 (82001)
- KLEIN TOOLS Bent Trimmer with Large Ring, Knife Edge, 12-Inch (G212LRK)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003450)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 10", Kraft, 25/Bundle (11A756)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960 (504-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 8" x 6-1/2" Retort Pouch, 2.50 mil, Silver (602B-1M)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- ZORO SELECT 110" x 28" Furniture Bags, 1 mil, Clear, PK 150 (4NPY2)
- Kapak By Ampac Shipping & Packing Bags