Shop All Plastic Bags
Kapak By Ampac
12" x 10" Barrier Pouch, 4.50 mil, Clear
Mfr # 505-24
Zoro # G7984672
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Product Information
- Brand Kapak By Ampac
- MFR # 505-24
- Zoro # G7984672
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Depth | 0 |
Size | 12" x 10" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Barrier Pouch |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 10 in, Length 12 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Safety Pins 2in, PK720 (83200-5)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Black Ink PK (PENLR7ABX)
- LABELMASTER Straight Bill Of Lading Form, 3Pt, PK100 (F370-3)
- COSCO 2000PLUS Pre-Ink High Definition Refill Ink, Blue, 0.9 oz. Bottle (033959)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402B-2M)
- KAPAK BY AMPAC 8" x 6-1/2" Retort Pouch, 2.50 mil, Silver (602B-1M)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- ZORO SELECT 8" x 6" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR0)
- Kapak By Ampac Shipping & Packing Bags