Shop All Monitor Mounts & Brackets
Kantek
Platform Stand, w/Drawer, 17x13 1/4, Black
Mfr # MS420
Zoro # G7195721
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 17"
- Material Plastic
- Depth 13.25"
- Color Black
Product Information
- Brand Kantek
- MFR # MS420
- Zoro # G7195721
- UPC # 750333634204
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.5" |
Width | 17" |
Depth | 13.25" |
Height (Max) | 6.5" |
Height (Min) | 3" |
Depth (Max) | 13.25" |
Width (Max) | 17" |
Details
Material | Plastic |
Color | Black |
Item | Platform Stand,w/Drawer,17x13 1/4,Black |
OEM/Compatible | Compatible |
Shelf Count | 1 |
Drawer Count | 1 |
Features | Single Level Stand With Organizing Drawer—Adjusts from 3" to 6 1/2" |
Weight | 4.376 lbs |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Description
Platform Stand,w/Drawer,17x13 1/4,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Vacuum Battery for Shark V1700Z V1930 Replaces X1725QN (EBV-V1930)
- ILC Replacement for Simplex 20819271 Battery (20819271 BATTERY SIMPLEX)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power-Sonic 1200503402 - 9 Pack (ML5-12MP924914490101)
- RODANN ELECTRONICS Rodann Electronics TX2000A Outdoor Wireless Driveway Alarm - Transmitter up to 1000 ft. (TX2000A)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- KANTEK Height Adjustable Articulating Monitor Arm, Double with Desk Base (MA225)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- MOTORCRAFT Kit, Wr3800Br (WR3800BR)
- Kantek Monitor Mounts & Brackets