Shop All Magnifiers
Kantek
Magnifier, 24", Widescreen
Mfr # MAG24WL
Zoro # G0060949
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Product Information
- Brand Kantek
- MFR # MAG24WL
- Zoro # G0060949
- UPC # 750333105490
- Country of Origin United States
- Category Magnifiers
Dimensions
Size | 24" |
Details
Item | Maxview(R) LCD Monitor Magnifier Filter |
Description
Maxview(R) LCD Monitor Magnifier Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4503)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S5575)
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- KANTEK LCD Monitor Magnifier 24" Widescreens (MAG24WL)
- KANTEK LCD Monitor Magnifier 21.5" and 22" Widescreen (MAG22WL)
- KANTEK LCD Monitor Magnifier 15” (MAG15L)
- KANTEK LCD Monitor Magnifier 17” (MAG17L)
- CRAFTSMAN Magnifying Glass (CMMT14118)
- SPARCO PRODUCTS Sparco„¢ Hand-Held Magnifier, 2X Magnification with 4X Inset, 3.5" Diameter Lens, Acrylic (SPR01876)
- TITAN Magnifying Glass, Lighted, 2.2x, 9 pcs. (15029-9)
- Kantek Magnifiers