Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Monitor Magnifier Filter, 22" Wide
Mfr # MAG22WL
Zoro # G6288031
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic Fresnel Lens
- Mounting Hanging
- Material Plastic Fresnel Lens
- Color Silver
Product Information
- Brand Kantek
- MFR # MAG22WL
- Zoro # G6288031
- UPC # 750333105292
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Overall Width | 13 1/8 in |
Overall Height | 21 1/2 in |
Diagonal Monitor Size | 21.5" to 22" |
Monitor Width | 22 in |
Details
Screen Material | Plastic Fresnel Lens |
Mounting | Hanging |
Material | Plastic Fresnel Lens |
Color | Silver |
Item | Screen Magnifier |
Standards | TAA Compliant |
Product Type | Screen Filter |
Aspect Ratio | 16:9; 16:10 |
Frame Type | Flat Frame |
Filter Tint | Neutral |
Fits Device Type | Flat Panel Monitor |
Compatible Display Type | LCD |
Frame Style | Framed |
Description
Screen Magnifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Hinged Plug 15A-Black (3W101-00E)
- LOGITECH Z313 2.1 DT Speakers, 980000382 (980-000382)
- MAXRAD Maxrad MEXC450BN 450-470 Mhz 6 in. Molded Duck (MEXC450BN)
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK LCD Monitor Magnifier Filter, 15" (MAG15L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- 3M Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF240W9B)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- Kantek Monitor Privacy & Antiglare Filters