Shop All Magnifiers
Kantek
LCD Monitor Magnifier 15”
Mfr # MAG15L
Zoro # G100430193
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kantek
- MFR # MAG15L
- Zoro # G100430193
- UPC # 750333105599
- Country of Origin United States
- Category Magnifiers
Description
LCD Monitor Magnifier 15”
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Ball Knob, 10-24", 1" dia. (BBK-033)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 36 (GG836F-01)
- BON TOOL Bon 81-175 Line, Nylon No.15 Twist, 1000 Foot Neon Orange (81-175)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KANTEK LCD Monitor Magnifier 24" Widescreens (MAG24WL)
- KANTEK Magnifier, 24", Widescreen (MAG24WL)
- KANTEK LCD Monitor Magnifier 17” (MAG17L)
- KANTEK LCD Monitor Magnifier 21.5" and 22" Widescreen (MAG22WL)
- O.C. WHITE CO Green-Lite, 6" (6) LED Mag, 30" R, 4D (41300-4-BR)
- PROSKIT LED Lighted Magnifier 8X (902-239)
- DYNAFLUX Plastic Magnifying Lens, Size: 2in. x 4-1/4in., Magnification: 1.75, 6PK (UVMAG175PM)
- Kantek Magnifiers