Shop All Monitor Privacy & Antiglare Filters
Kantek
Black-Out Privacy Filter for 17" LCD
Mfr # SVL17.0
Zoro # G6287998
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size No
- Height 10.6"
- Screen Material Plastic
- Width 13.3"
- Mounting Overlays the LCD Display Surface
Product Information
- Brand Kantek
- MFR # SVL17.0
- Zoro # G6287998
- UPC # 750333175707
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Height | 10.6" |
Width | 13.3" |
Diagonal Monitor Size | 17" |
Details
Screen Material | Plastic |
Mounting | Overlays the LCD Display Surface |
Material | Plastic |
Includes | Cleaning Cloth; Mounting Tabs |
Item | Black-Out Privacy Filter for 17" LCD |
Maximum Antiglare Protection Percent | 0.99 |
Fits Device Type | Flat Panel Monitor |
Filter Tint | Neutral Tint |
Frame Type | Frameless |
Description
Black-Out Privacy Filter for 17 In. LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL DSUB DE ROUND CC NICKEL (M850494823N)
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- GENESIS GLAB20A BATTERY 20 V LITHIUM ION (GLAB2020B)
- HME Trail Camera Holder, Quick Mount, PK3 (HME-QMCH-3)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 15" (MAG15L)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- Kantek Monitor Privacy & Antiglare Filters