Shop All Monitor Mounts & Brackets
Kantek
Articulating Multiple Monitor Arms for Three Monitors, Desk Mount
Mfr # MA230
Zoro # G4048473
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.7"
- Width 57"
- Material Steel
- Depth 4.7"
- Color Black
Product Information
- Brand Kantek
- MFR # MA230
- Zoro # G4048473
- UPC # 750333642308
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 21.7" |
Width | 57" |
Depth | 4.7" |
Depth (Max) | 4.7" |
Width (Max) | 57" |
Height (Min) | 17.7" |
Height (Max) | 21.7" |
Details
Material | Steel |
Color | Black |
Maximum Tilt (Degrees) | 45° |
Features | For Three Monitors |
Weight | 15 lbs |
Maximum Pan (Degrees) | 180° |
Monitors Accommodated | 3 |
OEM/Compatible | Compatible |
Item | Workstation Monitor Mounts & Stands |
Weight (Fully Assembled) | 18 lb |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Maximum Rotation (Degrees) | 360° |
Includes | Clamp-Mount Hardware; Grommet-Mount Hardware |
Monitor Diagonal (Max) | 13" to 27" |
Description
Kantek Articulating Multiple Monitor Arms for Three Monitors, Desk Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Battery (LITH-24)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 10 Pack (ML12-12F2MP10382110)
- EVOLVE Media Rack 153 CD or 66 DVD (EV38115)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- KANTEK Kantek KTKDS910 Clamp-on Monitor Stand Shelf for Desk (KTKDS910)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- KANTEK Dual Monitor Articulating Desktop Stand, 32w x 13d x 17.5h, Black (MA225)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- Kantek Monitor Mounts & Brackets