Shop All Monitor Mounts & Brackets
Kantek
Adjustable Monitor/LCD/Printer/Laptop Stand, Single Level
Mfr # MS400
Zoro # G800429008
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Plastic
- Depth 13"
- Color Black
- Length 17"
Product Information
- Brand Kantek
- MFR # MS400
- Zoro # G800429008
- UPC # 750333634006
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Width | 6" |
Depth | 13" |
Length | 17" |
Details
Material | Plastic |
Color | Black |
Product Type | Display Stand |
Description
Adjustable Monitor/LCD/Printer/Laptop Stand, Single Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Black (JBLT510BTBLKAM)
- PEERLESS Universal Flat TV Wall Mount, 32" to 50" Screen (SF640)
- ILC Replacement for Astralite Ny-2a Emergency Lighting 4.5ah AGM With F1 Terminals Battery (NY-2A EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMIN)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-CLA-USBC)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- KANTEK Deluxe CPU Stand, Black (CS270B)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- Kantek Monitor Mounts & Brackets