Shop All Proximity Sensors
Kantech
Infrared Motion Sensor
Mfr # TREX-XL-BLK
Zoro # G4827325
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7/8 in
- Width 7 1/8 in
- Depth 1.9"
- Material Molded ABS
- Height 1 3/4 in
Product Information
- Brand Kantech
- MFR # TREX-XL-BLK
- Zoro # G4827325
- UPC # 840067662724
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 1 7/8 in |
Width | 7 1/8 in |
Depth | 1.9" |
Height | 1 3/4 in |
Details
Item | Infrared Motion Sensor |
Material | Molded ABS |
Color | Black |
Type | Exit Detector |
For Use With | Access Control Systems |
Accessory Type | Infrared Motion Sensor |
Description
Infrared Motion Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Time Delay Relay, 24VAC, 25A, SPST (MC3004531J)
- GALLAGHER Cut-Out Switch Orange (G60731)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (SAM-2000-12)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- KANTECH Infrared Motion Sensor (TREX-LT)
- KANTECH Infrared Motion Sensor (TREX-LT-NL)
- KANTECH Infrared Motion Sensor (TREX-XL2)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- DETECTION SYSTEMS Infrared Motion Sensor (DS161)
- SECURITY DOOR CONTROLS Infrared Motion Sensor (MD-31DOW)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- Kantech Sensors