Shop All Clamp Accessories
Kant-Twist
Weaver Grips, 1-1/8 x 5, For 23N369, 23N374
Mfr # WG060
Zoro # G4615572
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamps with 6 in Jaw Size
- Characteristics Plastic, Snap On, Black
- Application Clamping
- Overall Length 5 in
- Material ABS Plastic
Product Information
- Brand Kant-Twist
- MFR # WG060
- Zoro # G4615572
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 1-1/8 x 5 |
Overall Length | 5 in |
Overall Width | 1 1/8 in |
Details
Item | Weaver Grips |
For Use With | Clamps with 6 in Jaw Size |
Characteristics | Plastic, Snap On, Black |
Application | Clamping |
Material | ABS Plastic |
Compatible with Series | Weaver-Grips |
Compatible with Brand | Kant-Twist |
Description
This KANT-TWIST WG060 Weaver Grips is a handy accessory for your T-handle clamps. It provides a better grip and greater control, making it easier to work with. The plastic grips have snap on, black characteristics that make them easy to use. They are 1-1/8 x 5 in size and can be used with the 23N369 and 23N374 clamps. When you need an improved grip on your T-handle clamp, look no further than this KANT-TWIST WG060 Weaver Grips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hole Saw Arbor, With Pilot Drill, Fits Hole Saw Dia. 1-1/4" - 8-1/4" (32 - 210Mm), Shank Size 11/32" (A10)
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7023M)
- ASTRO PNEUMATIC Right Angle Air Angle Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 20,000 rpm (1240)
- OTC Puller Leg Set (1105)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- WILTON Work Positioner, Midget (345)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- Kant-Twist Clamps