Shop All C Clamps
This Product is Discontinued
Kant-Twist
T-Clamp, Deep, 4-1/2 In, 3-1/8 Throat, Zinc (Discontinued)
Mfr # K045TD
Zoro # G4597171
This Product is Discontinued
Key Features
- Max. Opening 4 1/2 in
- Duty Rating Medium Duty
- Throat Depth 3 1/8 in
- Body Material Steel
- Finish Copper plated
Product Information
- Brand Kant-Twist
- MFR # K045TD
- Zoro # G4597171
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 3 1/8 in |
Throat Depth - Open | 2 3/8 in |
Throat Depth - Closed | 2 5/8 in |
Throat Depth - Range | 2 5/8 in - 2 3/8 in |
Details
Max. Opening | 4 1/2 in |
Duty Rating | Medium Duty |
Body Material | Steel |
Finish | Copper plated |
Clamping Pressure | 1,700 lb |
Item | Cantilever Clamp |
Anvil Material | Copper Plated Steel |
Body Finish | Zinc-Plated |
Spindle Material | Copper-Plated Steel |
Clamping Force | 1,700 lb |
Handle Design | Fixed T |
Jaw Pad Type | Flat, V-Grooved |
Spindle Material1 | Copper-Plated Steel |
Jaw Opening Range | 4 1/2 in |
Jaw Opening - Maximum | 4 1/2 in |
Jaw Pad Material | Copper-Plated Steel |
Handle Style | Fixed T |
Max Jaw Opening | 5" or less |
Description
If you are looking for a deep throat cantilever clamp, the Kant-Twist K045TD T-Clamp is the perfect choice. With a max opening of 4 1/2 in., this zinc plated steel cantilever clamp can handle larger objects. The throat depth measures 3 1/8 in., allowing you to reach into tight spaces and secure objects firmly. The copper plated steel anvil ensures that your work surface will not be damaged when using this clamp. This deep throat C clamp has a zinc plated steel body and comes with a protective coating to prevent rusting or corrosion. If you want superior holding power, look no further than the Kant Twist K045TD T Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.