Shop All C Clamps
Kant-Twist
T-Clamp, 9 In, 5-1/4 Throat, 2500 lb, Zinc
Mfr # K090T
Zoro # G4635495
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 9 in
- Duty Rating Heavy Duty
- Throat Depth 5 1/4 in
- Body Material Stainless Steel
- Finish Copper plated
Product Information
- Brand Kant-Twist
- MFR # K090T
- Zoro # G4635495
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 5 1/4 in |
Throat Depth - Closed | 4 3/4 in |
Throat Depth - Open | 3 3/4 in |
Details
Max. Opening | 9 in |
Duty Rating | Heavy Duty |
Body Material | Stainless Steel |
Finish | Copper plated |
Clamping Pressure | 2,500 lb |
Item | Cantilever Clamp |
Body Finish | Zinc-Plated |
Anvil Material | Copper Plated Steel |
Handle Design | Sliding T |
Clamping Force | 2,500 lb |
Jaw Pad Material | Copper-Plated Steel |
Jaw Opening - Maximum | 9 in |
Spindle Material1 | Copper-Plated Steel |
Jaw Pad Type | Flat, V-Grooved |
Description
Cantilever Clamp, Jaw Pad Type Flat, V-Grooved, Jaw Opening - Maximum 9 in, Throat Depth - Closed 4 3/4 in, Throat Depth - Open 3 3/4 in, Clamping Force 2,500 lb, Body Finish Zinc-Plated, Body Material Stainless Steel, Spindle Material Copper-Plated Steel, Handle Design Sliding T, Jaw Pad Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCR12T)
- KRAFT TOOL Straight Arrow Serrated Groover, 48"x4 (CC004WS-150)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- KANT-TWIST Cantilever Clamp, SS, 1-1/4" D Throat (K020TSW)
- KANT-TWIST Cantilever Clamp, Steel, 2-1/2" D Throat (K045TPDW)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- KANT-TWIST T-Clamp, 2 In, 1-1/4 Throat, 700 lb, SS (K020TS)
- KANT-TWIST T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel (K010T)
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- Kant-Twist C Clamps