Shop All C Clamps
This Product is Discontinued
Kant-Twist
T-Clamp, 3 In, 1-3/4 Throat, 1200 lb, SS (Discontinued)
Mfr # K030TS
Zoro # G4524457
This Product is Discontinued
Key Features
- Max. Opening 3 in
- Duty Rating Medium Duty
- Throat Depth 1 3/4 in
- Body Material Stainless Steel
- Clamping Pressure 1,200 lb
Product Information
- Brand Kant-Twist
- MFR # K030TS
- Zoro # G4524457
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 1 3/4 in |
Throat Depth - Range | 1 1/2 in - 1 1/4 in |
Throat Depth - Closed | 1 1/2 in |
Throat Depth - Open | 1 1/4 in |
Details
Max. Opening | 3 in |
Duty Rating | Medium Duty |
Body Material | Stainless Steel |
Clamping Pressure | 1,200 lb |
Item | Cantilever Clamp |
Body Finish | Tumbled |
Anvil Material | Stainless Steel |
Clamping Force | 1,200 lb |
Handle Design | Fixed T |
Max Jaw Opening | 5" or less |
Jaw Opening - Maximum | 3 in |
Jaw Opening Range | 3 in |
Handle Style | Fixed T |
Jaw Pad Material | Stainless Steel |
Description
Cantilever Clamp, Jaw Opening - Maximum 3 in, Throat Depth - Closed 1 1/2 in, Throat Depth - Open 1 1/4 in, Clamping Force 1,200 lb, Body Finish Tumbled, Body Material Stainless Steel, Handle Design Fixed T, Jaw Pad Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.