Shop All C Clamps
Kant-Twist
Cantilever Clamp, Steel, 5-1/2" D Throat
Mfr # K060TUD
Zoro # G7950828
product price: $60.44
/ea
$60.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Throat Depth 5 1/2 in
- Body Material Steel
- Clamping Pressure 1,500 lb
- Anvil Material Copper Plated Steel
Product Information
- Brand Kant-Twist
- MFR # K060TUD
- Zoro # G7950828
- UPC # 682241322303
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 5 1/2 in |
Details
Max. Opening | 6 in |
Body Material | Steel |
Clamping Pressure | 1,500 lb |
Item | Cantilever Clamp |
Anvil Material | Copper Plated Steel |
Body Finish | Zinc Plated |
Description
The KANT-TWIST Cantilever Clamp is a tool that will provide you with the strength and stability to complete your work. With a throat depth of 5 1/2 in., this clamp has an opening of 6 in. for fastening purposes. It can withstand up to 1,500 lb of pressure, making it perfect for use on machinery and other equipment. The zinc plated steel body has an anvil made of copper plated steel. For your next project, equip yourself with the Kant Twist K060TUD Cantilever Clamp so you can work without interruption or worry about your tools slipping out of place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric/SAE Pass-Thru 1/4in Drive 6 Point (ST09131SJ)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (SP-07 R-3/8 FGE-C)
- K-TOOL INTERNATIONAL Ratcheting Terminal Crimper, 8.7" (KTI56205)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter (TH-418)
- KANT-TWIST T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc (K100TD)
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TDW)
- KANT-TWIST Cantilever Clamp, SS, 1-1/4" D Throat (K020TSW)
- KANT-TWIST T-Clamp, 9 In, 5-1/4 Throat, 2500 lb, Zinc (K090T)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMD)
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- Kant-Twist C Clamps