Shop All C Clamps
Kant-Twist
Cantilever Clamp, Steel, 1-13/16" D Throat
Mfr # K025TPDW
Zoro # G7952569
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Light Duty
- Throat Depth 1 13/16 in
- Body Material Steel
- Clamping Pressure 700 lb
Product Information
- Brand Kant-Twist
- MFR # K025TPDW
- Zoro # G7952569
- UPC # 682241321306
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 1 13/16 in |
Throat Depth - Closed | 1 13/16 in |
Throat Depth - Open | 1 3/4 in |
Details
Max. Opening | 2 1/2 in |
Duty Rating | Light Duty |
Body Material | Steel |
Clamping Pressure | 700 lb |
Item | Cantilever Clamp |
Anvil Material | Copper Plated Steel |
Body Finish | Zinc-Plated |
Handle Design | Fixed T |
Clamping Force | 700 lb |
Jaw Pad Material | Copper-Plated Steel |
Jaw Opening - Maximum | 2 1/4 in |
Jaw Pad Type | Flat |
Spindle Material1 | Plastic Pad on Steel Jaw |
Description
Cantilever Clamp, Jaw Pad Type Flat, Jaw Opening - Maximum 2 1/4 in, Throat Depth - Closed 1 13/16 in, Throat Depth - Open 1 3/4 in, Clamping Force 700 lb, Body Finish Zinc-Plated, Body Material Steel, Spindle Material Plastic Pad on Steel Jaw, Handle Design Fixed T, Jaw Pad Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Lathe Dead Center, Morse Taper Shank, 2 Taper, 0579 to 07 Point Diameter, 4316 Overall Length (DEWX714-2CT)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4"x1/4" x 1/4" (718SD)
- WIHA T27 Torx Power Bit, 1/4In. Hex Drive, 6I (74590)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMD)
- KANT-TWIST T-Clamp, 2 In, 1-1/4 Throat, 700 lb, SS (K020TS)
- KANT-TWIST T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc (K100TD)
- KANT-TWIST Cantilever Clamp, 4-1/4in, 1700 lb., Steel (K045TPD)
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- GREAT NECK 8-In C-Clamp (CCC8)
- Kant-Twist C Clamps