Shop All Lubricants
Kano
1 Gallon Pyrolube High Temperature Lubricant, 2PK
Mfr # AZPY011C2
Zoro # G406123867
product price: $340.99
/pk 2, $170.50/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kano
- MFR # AZPY011C2
- Zoro # G406123867
- UPC # 850034483184
- Country of Origin United States
- Category Lubricants
Description
KANO's 1 gallon can of Pyrolube is used as a high temperature lubricant with graphite for industrial furnaces, heating equipment or anywhere you have high temperatures and friction. Use in temperatures up to 1359 degrees F to prevent metal-to-metal contact and reduce wear over time. INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear
HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359 DEG. F (700 DEG. C)
FLEXIBLE FORMULA: Available as a grease
APPLICATIONS: Use on kiln cars, conveyor systems, rotary kilns, stokers, baking and drying ovens, gears, chains, bearings, jet engine parts, glass production conveyors, bearings, and steel furnace conveyor chains
PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359 DEG. F (700 DEG. C)
FLEXIBLE FORMULA: Available as a grease
APPLICATIONS: Use on kiln cars, conveyor systems, rotary kilns, stokers, baking and drying ovens, gears, chains, bearings, jet engine parts, glass production conveyors, bearings, and steel furnace conveyor chains
PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 10408M45 DAndD Powerdrive 8M Single Replacement Timing Belt (1040-8M-45-DD)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting (5VKX0)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 10 # of Teeth (25BS10H X 1/4)
- KANO Microil 8Oz High Grade Precision Instrument Lubricant, 4PK (AZMC081C4)
- KANO 55 Gallon Microil High-Grade Precision Instrument Lubricant (MC551)
- KANO 1 Gallon Microil High-Grade Precision Instrument Lubricant (MC011)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 6PK (AZMC161C6)
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG353)
- KANO 8 Oz. Microil High-Grade Precision Instrument Lubricant, 24PK (MC081C)
- USA INDUSTRIALS Silicone-Based O-Ring Lubricant, 2 oz. Tube (ZUSA-LUB-15)
- Kano Penetrants and Lubricants