Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #12 x 5 in, Zinc Bake Hex Head Hex Drive
Mfr # 1280KW
Zoro # G208420485
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size #12
- System of Measurement Inch
- Finish Zinc Bake
Product Information
- Brand Kanebridge
- MFR # 1280KW
- Zoro # G208420485
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Finish | Zinc Bake |
Item | Self-Drilling Screw |
Description
12x5 unslotted indented hexwasher self drill screw full thread zinc bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 5/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.63 in Inside Dia (CRF160810GR)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK25 (U51432.012.0062)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.112.0001)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- KANEBRIDGE Self-Drilling Screw, #10 x 2 in, Zinc Bake Pan Head Phillips Drive (1032KPM)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- KANEBRIDGE Self-Drilling Screw, #10 x 3 in, Zinc Bake Pan Head Phillips Drive (1048KPM)
- KANEBRIDGE Self-Drilling Screw, #8 x 1 in, Black Oxide Pan Head Phillips Drive (0816APPB)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (824339)
- Kanebridge Self-Drilling Screws