Shop All Machine Screws
Kanebridge
M3X8 ISO 7045 Phillips Pan Split Washer Sems Machine Screw Fully Threaded Zinc Ba, Pkg of 5000
Mfr # MI38SPP
Zoro # G908420495
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kanebridge
- MFR # MI38SPP
- Zoro # G908420495
- Country of Origin China
- Category Machine Screws
Details
Item | Machine Screw |
Description
M3x8 iso 7045 phillips pan split washer sems machine screw fully threaded zinc ba. Machine screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697359-PG)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12950.031.0002)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08737)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK (6934SD-PWR)
- KANEBRIDGE 6-32X1/4 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 10000 (0604MPPB)
- KANEBRIDGE 8-32X1/2 Phillips Fillister Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000 (0808MPL188)
- KANEBRIDGE 5/16-18X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200 (3164MSW)
- KANEBRIDGE 10-24X5/8 Phillips Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 3000 (1010MPP188)
- KANEBRIDGE 4-40X1/4 Phillips Oval Head Machine Screw Fully Threaded Black Oxide, Pkg of 10000 (0404MPOB)
- KANEBRIDGE 4-40X1/4 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 10000 (0404MPP)
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0200)
- Kanebridge Machine Screws