Shop All Structural Bolts
Kanebridge
Grade 5, Structural Bolt, 4 in L
Mfr # 10064BHT5
Zoro # G105127593
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 in
- Thread Style Fully Threaded
Product Information
- Brand Kanebridge
- MFR # 10064BHT5
- Zoro # G105127593
- Country of Origin China
- Category Structural Bolts
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Thread Style | Fully Threaded |
Item | Structural Bolt |
Description
1-8x4 hex tap bolt grade 5 fully threaded zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools. Priced per pack of 5 bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55164)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141512)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60251C24)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (71305)
- KANEBRIDGE 4-40X1/4 3/16 Hex Jackscrew Male Zinc, Pkg of 2000 (100404JM)
- KANEBRIDGE 1/2-13X3 1/2 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 150 (5056BMG)
- KANEBRIDGE 3/4-10X2 1/2 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 100 (7540A325-1)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U04210.062.0150)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.075.0500)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- ALLIED TITANIUM Grade 5, 5/8"-11 Structural Bolt, Titanium, 2 in L (0004327)
- Kanebridge Structural Bolts