Shop All Drywall Screws
Kanebridge
Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive
Mfr # 0820CPG
Zoro # G204995444
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Kanebridge
- MFR # 0820CPG
- Zoro # G204995444
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
8x1 1/4 phillips recess bugle hd coarse thread drywall scr blk phosphate particle board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0300)
- DISCO Blk Alum Split Type Rivets, 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10966PK)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- GARDNER BENDER Metal and Plastic Insulated Staples 100 pk (PS-150)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- KANEBRIDGE Drywall Screw, #10 x 2 in, Bugle Head Phillips Drive (1032CPG)
- KANEBRIDGE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (0620KPG)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0824CTG)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (0848YQG)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- Kanebridge Drywall Screws