Shop All Drywall Screws
Kanebridge
Drywall Screw, #8 x 1-1/2 in, Bugle Head Phillips Drive
Mfr # 0824KPG
Zoro # G408418510
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #8
- Finish Black Phosphate
- Thread Style Fully Threaded
Product Information
- Brand Kanebridge
- MFR # 0824KPG
- Zoro # G408418510
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
Description
8x1 1/2 phillips bugle head full thread self drilling drywall screw black phosphate. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 25 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51140.060.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51060.060.0045)
- BSC PREFERRED Nylon Hex Head Screws 1/2-13 Thread Size 2-1/2 Long Off-White, 10PK (91244A722)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- KANEBRIDGE Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive (0820CPG)
- KANEBRIDGE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (0620KPG)
- KANEBRIDGE Drywall Screw, #10 x 2 in, Bugle Head Phillips Drive (1032CPG)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 679 PK (53979)
- ZORO SELECT Drywall Screw, #6 x 1-1/2 in, Steel, Flat Head Phillips Drive, 5000 PK (0624CPGY)
- Kanebridge Drywall Screws