Shop All Drywall Screws
Kanebridge
Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive
Mfr # 0632HPG
Zoro # G408418534
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Product Information
- Brand Kanebridge
- MFR # 0632HPG
- Zoro # G408418534
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
6x2 phillips bugle head hi low drywall screw black. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (63286)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.025.0300)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- TE-CO Tap Thru T-Slot Nut, 5/16"X3/8" (41403T)
- KANEBRIDGE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (0620KPG)
- KANEBRIDGE Drywall Screw, #10 x 2 in, Bugle Head Phillips Drive (1032CPG)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- KANEBRIDGE Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive (0820CPG)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 5000 PK (07433)
- ZORO SELECT Drywall Screw, #6 x 5/8 in, Steel, Flat Head Phillips Drive, 10000 PK (0610CPG)
- Kanebridge Drywall Screws