Shop All Drywall Screws
Kanebridge
Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive
Mfr # 0616YPG
Zoro # G508418519
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 1 in
- Finish Black Phosphate
Product Information
- Brand Kanebridge
- MFR # 0616YPG
- Zoro # G508418519
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
6x1 phillips bugle head fine thread drywall screw black phosphate. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (34245)
- MIDWEST FASTENER 3/32" x 1-1/2" 18-8 Stainless Steel Cotter Pins 14 14PK (74808)
- PRIME-LINE Hex Bolts 1/2in-13 X 1in Grade 304 Stainless Steel 25PK (9060341)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE84)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- KANEBRIDGE Drywall Screw, #10 x 2 in, Bugle Head Phillips Drive (1032CPG)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- KANEBRIDGE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (0620KPG)
- KANEBRIDGE Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive (0820CPG)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0075)
- GRIP-RITE Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (5023764)
- Kanebridge Drywall Screws