Shop All Drywall Screws
Kanebridge
Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive
Mfr # 1056DPG
Zoro # G508418595
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Finish Dacrotized
Product Information
- Brand Kanebridge
- MFR # 1056DPG
- Zoro # G508418595
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Dacrotized |
Item | Drywall Screw |
Description
10x3 1/2 phillips bugle head course thread sharp point deck screw dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 25 PK (U08111.062.0001)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 5/16-18x3/8, PK100 (U07820.031.0037)
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 200 PK (5024LB)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- KANEBRIDGE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (0620KPG)
- KANEBRIDGE Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive (0820CPG)
- KANEBRIDGE Drywall Screw, #10 x 2 in, Bugle Head Phillips Drive (1032CPG)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- HILLMAN Drywall Screw, #6 x 1 in, Bugle Head (196031)
- HILLMAN 8 in. x 1.25 in. Cement Board Screws , 5PK (831683)
- Kanebridge Drywall Screws