Shop All Hollow Wall Anchors
Kanebridge
3/8X4 Combination Round Head Toggle Bolt Zinc, Pkg of 25
Mfr # 3764TBCR
Zoro # G108588254
product price: $25.49
/ea
Sold in multiples of 2 for $50.98
$50.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Head Type Round
- Drive Type Combination
Product Information
- Brand Kanebridge
- MFR # 3764TBCR
- Zoro # G108588254
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Head Type | Round |
Drive Type | Combination |
Description
3/8x4 combination round head toggle bolt zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53059 0)
- ZORO SELECT Nylon Insert Lock Nut, M22-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 10 PK (M12348.220.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01000.025.0600)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1303B)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- KANEBRIDGE Toggle Bolt, 4" L, Steel (1464TBCM)
- KANEBRIDGE 1/4X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1448TBCR)
- KANEBRIDGE 1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100 (1805AWHS)
- KANEBRIDGE 1/4X4 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1464TBCR)
- KANEBRIDGE 1/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (0648TBCR)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCM)
- Kanebridge Hollow Wall Anchors