Shop All Engineer, Drilling & Blacksmith Hammers
Kanca
Machinist Hammer 300g
Mfr # HAM-300
Zoro # G404253764
original price:
$11.05
9% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Width 5.7"
- Length 14.8"
- Handle Material ASH WOOD
- Height 16.5"
Product Information
- Brand Kanca
- MFR # HAM-300
- Zoro # G404253764
- UPC # 192105405023
- Country of Origin Turkey
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 5.7" |
Length | 14.8" |
Height | 16.5" |
Details
Item | MACHINIST HAMMER |
Material | DROP-FORGED STEEL |
Handle Material | ASH WOOD |
Description
Machinist Hammer 300G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 72 (30202500)
- PROTO 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (J5414MH)
- CAPRI TOOLS 114 Stubby Impact Socket, 12 Drive, 6Point, SAE (CP55463)
- KANCA Machinist Hammer 1000g (HAM- 1000)
- KANCA Machinist Hammer 1500g (HAM- 1500)
- KANCA Machinist Hammer, 200 G (HAM-200)
- KANCA Machinist Hammer 500g (HAM- 500)
- KANCA Machinist Hammer 2000g (HAM- 2000)
- ESTWING MFG CO Estwing Mfg Co. 48 Oz Drilling Hammer Metal Handle B3-3LB (23722)
- K-TOOL INTERNATIONAL Hammer, Solid Brass, 48 oz. (KTI-71783)
- Kanca Engineer, Drilling & Blacksmith Hammers