Shop All Engineer, Drilling & Blacksmith Hammers
Kanca
Machinist Hammer, 200 G
Mfr # HAM-200
Zoro # G003665715
original price:
$12.12
4% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Material DROP-FORGED STEEL
- Handle Material ASH WOOD
- Width 5.3"
- Height 14.17"
Product Information
- Brand Kanca
- MFR # HAM-200
- Zoro # G003665715
- UPC # 192105405078
- Country of Origin Turkey
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Length | 14" |
Width | 5.3" |
Height | 14.17" |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 15/16 In Socket Dp Imp 1, M848 (M848)
- STARRETT Depth Gage (449AZ-6R)
- WILTON Vise Thrust Shaft (5710811)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- KANCA Machinist Hammer 2000g (HAM- 2000)
- KANCA Machinist Hammer 1000g (HAM- 1000)
- KANCA Machinist Hammer 500g (HAM- 500)
- KANCA Machinist Hammer 300g (HAM-300)
- KANCA Machinist Hammer 1500g (HAM- 1500)
- NUPLA Sledge Hammer, 2-1/2 lb., 12 In, Fiberglass (6894126)
- WESTWARD Sledge Hammer, 6 lb., 30 In, Rubber/Steel (24Z031)
- Kanca Hammers and Striking Tools