Shop All Bench Vises
Kanca
Leg(Shank) Vise 150 mm
Mfr # LV-150
Zoro # G904253752
Free Shipping & Returns
$574.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DUCTILE IRON
- Length 41.5"
- Color BLUE
- Size 6"
Product Information
- Brand Kanca
- MFR # LV-150
- Zoro # G904253752
- UPC # 192105112020
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Length | 41.5" |
Size | 6" |
Details
Material | DUCTILE IRON |
Item | LEG VISE |
Color | BLUE |
Description
Leg(Shank) Vise 150 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoe Assy Inch (ML45-16-0131)
- GEARWRENCH 916 90T 12 PT Combi Ratchet Wrench (KDT86946)
- EVOLUTION 1/4 To 1-3/8" Straight Flute Step Drill (SD-11)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37444)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- KANCA Drill Press Vise 150 mm (DRL-150)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Kanex Drop-Forged Vise With Swivel Base 150 mm (KANWSB-150)
- KANCA Kadett Fix Vise With Swivel Base 150 Mm (KADPLSB-150)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- OLYMPIA TOOLS 5 in. Open End Multi-Purpose Vise (38-644)
- Kanca Vises & Presses