Shop All Bench Vises
Kanca
Kadett Fix Vise With Swivel Base 200 Mm
Mfr # KADPLSB-200
Zoro # G410916868
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Width 9.06 in
- Length 23.43 in
- Height 9.65 in
- Finish Powder Coated
Product Information
- Brand Kanca
- MFR # KADPLSB-200
- Zoro # G410916868
- UPC # 192105122074
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Width | 9.06 in |
Length | 23.43 in |
Height | 9.65 in |
Details
Material | Forged Steel |
Item | Vise and Swivel Base |
Finish | Powder Coated |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Deep Depth, Black Oxide (J7318S)
- MILWAUKEE TOOL Serrated Blade Insulation Knife (48-22-1922)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- KANCA Kadett Fix Vise With Swivel Base 100 Mm (KADPLSB-100)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Kadett Drop-Forged Vise With Swivel Base 100 mm (KADWSB-100)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 160 mm (PRMPLSB-160)
- WILTON Combination Vise, Serrated Jaw, 15 1/2" L (C2)
- Kanca Vises & Presses