Shop All Bar Clamps
Kanca
Heavy Duty F Clamp 400 mm
Mfr # HDC-400
Zoro # G804253708
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening 16"
- Throat Depth 5"
- Material DROP-FORGED STEEL
- Finish METALLIC
Product Information
- Brand Kanca
- MFR # HDC-400
- Zoro # G804253708
- UPC # 192105204046
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Throat Depth | 5" |
Details
Max. Jaw Opening | 16" |
Material | DROP-FORGED STEEL |
Item | HEAVY DUTY CLAMP |
Finish | METALLIC |
Description
Heavy Duty F Clamp 400 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate (C70)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- SUNEX Sunex SUN2841 8Pc .5 Inch Dr Pipe Plug Socket Set (SUN2841)
- DRILL AMERICA 47/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO47/64)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- KANCA Quick Clamp, 160mm (QDC-160)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (RSC-12)
- Kanca Bar Clamps