Shop All Sleeping Bags & Cots
Kamp-Rite Tent Cot
Sleeping Bag, 40 deg.F, 17"L Stuffsack
Mfr # SB510
Zoro # G7370800
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Temp. Rating 40 Degrees F
- Material Polyester
- Fill Weight 3 lb
- Stuffsack Width 10 in
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SB510
- Zoro # G7370800
- UPC # 095873510404
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Stuffsack Width | 10 in |
Stuffsack Length | 17 in |
Length | 74 in |
Width | 33 in |
Details
Color | Blue |
Temp. Rating | 40 Degrees F |
Material | Polyester |
Fill Weight | 3 lb |
Item | Sleeping Bag |
Description
Sleeping Bag, Blue, Material Polyester, Temp. Rating 40 Degrees F, Width 33 in, Length 74 in, Fill Weight 3 lb, Stuffsack Length 17 in, Stuffsack Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Replacement Spools, 0.065", PK3 (CMZST0653)
- HEATER Slider Poly Lite-Balls, Dozen (HE302531)
- AFTERMARKET Belt For Land Pride 816064C AT2572 FDR2584 FD2572 (816064C)
- ILB GOLD Replacement For Mercury, 893640-001 Regulator / Rectifier (893640-001 REGULATOR / RECTIFIER)
- KAMP-RITE TENT COT Double Kwik Cot, (2) Person, 42x11x11" (FC321)
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly (DCTC343)
- KAMP-RITE TENT COT Economy Cot, Green, 250 lb Capacity (KREC121)
- KAMP-RITE TENT COT Extra Large Tent Cot w/Rainfly (OCTC443)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. (SIP120)
- PERFECTPITCH Comfort Lite 20 Degree Sleeping Bag (PE56236)
- Kamp-Rite Tent Cot Camping Equipment