Shop All Sleeping Bags & Cots
Kamp-Rite Tent Cot
Military Cot, 76in x 25in x 13in, 300 lb.
Mfr # FC211
Zoro # G8481776
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material of Construction Heavy Duty Polyester Fabric/Steel Frame
- Weight Capacity 300 lb
- Width 25 in
- Length 74 1/2 in
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # FC211
- Zoro # G8481776
- UPC # 095873870973
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Width | 25 in |
Length | 74 1/2 in |
Height | 16 in |
Details
Color | Gray |
Material of Construction | Heavy Duty Polyester Fabric/Steel Frame |
Weight Capacity | 300 lb |
Item | Military Cot |
Includes | (1) Frame, Carry Bag |
Description
Military Cot, Length 74 1/2 in, Width 25 in, Height 16 in, Material of Construction Heavy Duty Polyester Fabric/Steel Frame, Gray, 300 lb Weight Capacity, Includes (1) Frame, Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMACELL Patio Shield Mosquito Repeller, RBL (PS1ROYAL)
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-812)
- KOHLER Seal Valve Cover (62 032 20-S)
- KAMP-RITE TENT COT Compact Tent Cot, 1 Person, 43x10x9" (TC701)
- KAMP-RITE TENT COT Tent Cot, 1 Person, 35x31x6", Green (TC243)
- KAMP-RITE TENT COT Double Kwik Cot, (2) Person, 42x11x11" (FC321)
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. (SIP120)
- KAMP-RITE TENT COT Sleeping Bag, Beige, Polyester, 6 lb. (SB281)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- WAKEMAN XL Sleeping Bag - 32F Comfort Rated 3-Season Sleep Bag with Hood for Hiking by Black/Red (75-CMP1073)
- Kamp-Rite Tent Cot Sleeping Bags & Cots