Shop All Patio Club Chairs & Chaise Lounges
Kamp-Rite Tent Cot
Folding Lounge Chair, Blue/Gray, 45-1/2inH
Mfr # FL145
Zoro # G9564597
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 1/2 in
- Height 45 1/2 in
- Material 600 Denier/Steel
- Includes Carry Bag
- Folded Height 56 in
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # FL145
- Zoro # G9564597
- UPC # 095873031459
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 24 1/2 in |
Height | 45 1/2 in |
Folded Height | 56 in |
Folded Width | 10 in |
Folded Length | 7 1/2 in |
Length | 64 in |
Details
Material | 600 Denier/Steel |
Includes | Carry Bag |
Item | Folding Lounge Chair |
Weight | 20 lb |
Weight Capacity | 300 lb |
Color | Blue/Gray |
Description
Folding Lounge Chair, Blue/Gray, Length 64 In., Width 24-1/2 In., Height 45-1/2 In., Folded Height 56 In., Folded Length 7-1/2 In., Folded Width 10 In., Weight Capacity 300 lb., Weight 20 lb., Material 600 Denier/Steel, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYBERG Round Hanging Hammock Cotton Rope Macrame Swing Chair for Indoor and Outdoor (QI003830)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- SEYMOUR MIDWEST Hand Trowel, Natural Hardwood Handle (41033)
- JAMESON FG Series Fiberglass Tree Pruner Kit with (3) 6 ft Pole (FG-14K)
- KAMP-RITE TENT COT Chair, 64"L x 36"W x 46"H, 20 lb. (FL145)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- FLASH FURNITURE Teak Poly Resin Adirondack Chair 2PK (2-JJ-C14501-TEAK-GG)
- Kamp-Rite Tent Cot Outdoor Chairs