Shop All Portable Coolers
Kamp-Rite Tent Cot
Cooler Bag, 72 Cans, 12-1/2"H x 30"L
Mfr # SC072
Zoro # G7370575
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 72 Cans
- Material Polyethylene
- With Wheels No
- Cooler Body Type Soft Sided Cooler
- Exterior Length 30 in
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SC072
- Zoro # G7370575
- UPC # 095873117023
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Length | 30 in |
Exterior Height | 12 1/2 in |
Exterior Width | 15 1/2 in |
Details
Capacity | 72 Cans |
Material | Polyethylene |
With Wheels | No |
Cooler Body Type | Soft Sided Cooler |
Number of Pockets (Outside) | 1 |
Number of Pockets (Inside) | 0 |
Body Color | Red |
Features | Heavy Duty Cooler Zipper, a Reinforced Cooler Bottom and Heavy Duty Buckling Straps |
Cooler Design | Container Storage |
Number of Cans | 72 |
Color | Red |
Primary Material | Plastic |
Item | Console Kooler |
Cooler Capacity | 72 qt |
Description
Soft Sided Cooler, Soft Sided Cooler, With Wheels No, 72 qt, Exterior Length 30 in, Exterior Width 15 1/2 in, Exterior Height 12 1/2 in, Plastic, Body Color Red, Number of Cans 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Suncast® Horizontal Storage Shed, 53"W x 32-1/2"D x 45-1/2"H (BMS3400)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X30)
- CHEW + HEAL Senior Hip and Joint - 120 Chews (CH-38981)
- WESTWARD Hose Hanger, Reel Dia. 8 in. (48PG06)
- ROADPRO SnackMaster Deluxe 12-Volt Cooler/Warmer (RP5653SF)
- PELICAN Marine Chest Cooler, 250 qt., Tan (250QT-2-TAN)
- IGLOO COLLAPSE&COOL 6CAN ASSD (66394)
- IGLOO Cooler Handle 25-72Qt (21023)
- DERALE 19 ROW HYPER DUAL-COOL REMOTE COOLER (-10AN) (15845)
- PELICAN Marine Chest Cooler, White/Gray, Cap.70qt. (70Q-1-WHTGRY)
- CAROLINES TREASURES Carolines Treasures SS4785-BU-8808 Blue Boxer Zippered Insulated School Washable And Stylish Lunch Bag Cooler (SS4785-BU-8808)
- Kamp-Rite Tent Cot Coolers & Hydration Packs